- 3.49 in Outside Diameter
| Leg Length 2 | 12 in, 304.8 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| O.D. | 3.49 in, 88.52 mm |
| Leg Length 1 | 12 in, 304.8 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330030226 |
| Leg Length 2 | 12 in, 304.8 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| O.D. | 3.49 in, 88.52 mm |
| Leg Length 1 | 12 in, 304.8 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330030226 |