- 3.49 in Outside Diameter
| Connection | OD-OD |
| Angle | 90 Degrees |
| Leg Length 2 | 16 in, 406.4 mm |
| Radius | 5 in, 127 mm |
| O.D. | 3.49 in, 88.52 mm |
| Leg Length 1 | 16 in, 406.4 mm |
| Weight | 5.5 LB |
| EAN or UPC | 742330030233 |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Leg Length 2 | 16 in, 406.4 mm |
| Radius | 5 in, 127 mm |
| O.D. | 3.49 in, 88.52 mm |
| Leg Length 1 | 16 in, 406.4 mm |
| Weight | 5.5 LB |
| EAN or UPC | 742330030233 |