- 3.99 in Outside Diameter
| Radius | 3.99 in, 101.22 mm |
| Angle | 90 Degrees |
| Connection | OD-OD |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Leg Length 2 | 15 in, 381 mm |
| Weight | 4.65 LB |
| EAN or UPC | 742330030257 |
| Radius | 3.99 in, 101.22 mm |
| Angle | 90 Degrees |
| Connection | OD-OD |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Leg Length 2 | 15 in, 381 mm |
| Weight | 4.65 LB |
| EAN or UPC | 742330030257 |