- 4.99 in Outside Diameter
| Connection | OD-OD |
| Leg Length 1 | 15 in, 381 mm |
| Angle | 90 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Radius | 10 in, 254 mm |
| Leg Length 2 | 15 in, 381 mm |
| Weight | 6.9 LB |
| EAN or UPC | 742330030264 |
| Connection | OD-OD |
| Leg Length 1 | 15 in, 381 mm |
| Angle | 90 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Radius | 10 in, 254 mm |
| Leg Length 2 | 15 in, 381 mm |
| Weight | 6.9 LB |
| EAN or UPC | 742330030264 |