- 1.99 in Inside Diameter
- 1.99 in Outside Diameter
| I.D. | 1.99 in, 50.42 mm |
| Angle | 90 Degrees |
| O.D. | 1.99 in, 50.42 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Leg Length 2 | 9 in, 228.6 mm |
| Radius | 5 in, 127 mm |
| Connection | OD-ID |
| Weight | 1.6 LB |
| EAN or UPC | 742330030288 |
| I.D. | 1.99 in, 50.42 mm |
| Angle | 90 Degrees |
| O.D. | 1.99 in, 50.42 mm |
| Leg Length 1 | 9 in, 228.6 mm |
| Leg Length 2 | 9 in, 228.6 mm |
| Radius | 5 in, 127 mm |
| Connection | OD-ID |
| Weight | 1.6 LB |
| EAN or UPC | 742330030288 |