- 2.49 in Inside Diameter
- 2.49 in Outside Diameter
| O.D. | 2.49 in, 63.25 mm |
| Connection | OD-ID |
| Leg Length 1 | 12 in, 304.8 mm |
| Leg Length 2 | 12 in, 304.8 mm |
| Angle | 90 Degrees |
| I.D. | 2.49 in, 63.25 mm |
| Radius | 5 in, 127 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330030295 |
| O.D. | 2.49 in, 63.25 mm |
| Connection | OD-ID |
| Leg Length 1 | 12 in, 304.8 mm |
| Leg Length 2 | 12 in, 304.8 mm |
| Angle | 90 Degrees |
| I.D. | 2.49 in, 63.25 mm |
| Radius | 5 in, 127 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330030295 |