- 5.01 in Inside Diameter
- 5.01 in Outside Diameter
| I.D. | 5.01 in, 127.381 mm |
| Leg Length 2 | 15 in, 381 mm |
| Radius | 10 in, 254 mm |
| O.D. | 5.01 in, 127.381 mm |
| Connection | OD-ID |
| Leg Length 1 | 15 in, 381 mm |
| Angle | 90 Degrees |
| Material | Chrome |
| Weight | 6.7 LB |
| EAN or UPC | 742330030363 |

