- 2.49 in Outside Diameter
| Leg Length 2 | 6 in, 152.4 mm |
| Leg Length 1 | 6 in, 152.4 mm |
| Radius | 5 in, 127 mm |
| Angle | 45 Degrees |
| O.D. | 2.49 in, 63.12 mm |
| Connection | OD-OD |
| Weight | 1.55 LB |
| EAN or UPC | 742330030387 |
| Leg Length 2 | 6 in, 152.4 mm |
| Leg Length 1 | 6 in, 152.4 mm |
| Radius | 5 in, 127 mm |
| Angle | 45 Degrees |
| O.D. | 2.49 in, 63.12 mm |
| Connection | OD-OD |
| Weight | 1.55 LB |
| EAN or UPC | 742330030387 |