- 2.99 in Outside Diameter
| Radius | 5 in, 127 mm |
| Angle | 45 Degrees |
| Leg Length 1 | 7.01 in, 178 mm |
| Connection | OD-OD |
| O.D. | 2.99 in, 75.95 mm |
| Leg Length 2 | 7.01 in, 178 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330030400 |
| Radius | 5 in, 127 mm |
| Angle | 45 Degrees |
| Leg Length 1 | 7.01 in, 178 mm |
| Connection | OD-OD |
| O.D. | 2.99 in, 75.95 mm |
| Leg Length 2 | 7.01 in, 178 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330030400 |