- 3.99 in Outside Diameter
| Radius | 3.99 in, 101.22 mm |
| Connection | OD-OD |
| Leg Length 2 | 7.99 in, 203 mm |
| Angle | 45 Degrees |
| Leg Length 1 | 7.99 in, 203 mm |
| O.D. | 3.99 in, 101.22 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330030424 |
| Radius | 3.99 in, 101.22 mm |
| Connection | OD-OD |
| Leg Length 2 | 7.99 in, 203 mm |
| Angle | 45 Degrees |
| Leg Length 1 | 7.99 in, 203 mm |
| O.D. | 3.99 in, 101.22 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330030424 |