- 4.99 in Outside Diameter
| Leg Length 2 | 7.99 in, 203 mm |
| Radius | 5.51 in, 140 mm |
| Connection | OD-OD |
| Angle | 45 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 1 | 7.99 in, 203 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330030431 |
| Leg Length 2 | 7.99 in, 203 mm |
| Radius | 5.51 in, 140 mm |
| Connection | OD-OD |
| Angle | 45 Degrees |
| O.D. | 4.99 in, 126.62 mm |
| Leg Length 1 | 7.99 in, 203 mm |
| Weight | 3.9 LB |
| EAN or UPC | 742330030431 |