- 5.98 in Outside Diameter
| Radius | 5.99 in, 152.15 mm |
| O.D. | 5.98 in, 152 mm |
| Leg Length 2 | 6.5 in, 165 mm |
| Leg Length 1 | 6.5 in, 165 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Weight | 3.3 LB |
| EAN or UPC | 742330030479 |
| Radius | 5.99 in, 152.15 mm |
| O.D. | 5.98 in, 152 mm |
| Leg Length 2 | 6.5 in, 165 mm |
| Leg Length 1 | 6.5 in, 165 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Weight | 3.3 LB |
| EAN or UPC | 742330030479 |