- 2.99 in Outside Diameter
| Angle | 90 Degrees |
| O.D. | 2.99 in, 75.95 mm |
| Connection | OD-OD |
| Leg Length 2 | 6 in, 152.4 mm |
| Leg Length 1 | 6 in, 152.4 mm |
| Radius | 4 in, 101.6 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330030486 |
| Angle | 90 Degrees |
| O.D. | 2.99 in, 75.95 mm |
| Connection | OD-OD |
| Leg Length 2 | 6 in, 152.4 mm |
| Leg Length 1 | 6 in, 152.4 mm |
| Radius | 4 in, 101.6 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330030486 |