- 3.99 in Outside Diameter
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 2 | 8 in, 203.2 mm |
| Connection | OD-OD |
| Leg Length 1 | 8 in, 203.2 mm |
| Radius | 3.99 in, 101.22 mm |
| Angle | 90 Degrees |
| Weight | 2.9 LB |
| EAN or UPC | 742330030509 |
| O.D. | 3.99 in, 101.22 mm |
| Leg Length 2 | 8 in, 203.2 mm |
| Connection | OD-OD |
| Leg Length 1 | 8 in, 203.2 mm |
| Radius | 3.99 in, 101.22 mm |
| Angle | 90 Degrees |
| Weight | 2.9 LB |
| EAN or UPC | 742330030509 |