- Reducer
| I.D. | 2.76 in, 70.23 mm |
| Length | 6 in, 152.4 mm |
| Connection | ID-ID |
| Inner Diameter 2 | 3.01 in, 76.58 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330030646 |
| I.D. | 2.76 in, 70.23 mm |
| Length | 6 in, 152.4 mm |
| Connection | ID-ID |
| Inner Diameter 2 | 3.01 in, 76.58 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330030646 |