- Reducer
| O.D. | 1.99 in, 50.42 mm |
| Connection | ID-OD |
| I.D. | 2.51 in, 63.88 mm |
| Length | 6 in, 152.4 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330030691 |
| O.D. | 1.99 in, 50.42 mm |
| Connection | ID-OD |
| I.D. | 2.51 in, 63.88 mm |
| Length | 6 in, 152.4 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330030691 |