Product details
- Tailpipe
Specifications
Length | 9 in, 228.6 mm |
Inlet Diameter | 2.01 in, 51.18 mm |
Connection | ID |
Weight | 1.0 LB |
EAN or UPC | 742330030790 |
Have an account? Sign in
Length | 9 in, 228.6 mm |
Inlet Diameter | 2.01 in, 51.18 mm |
Connection | ID |
Weight | 1.0 LB |
EAN or UPC | 742330030790 |