Product details
- Flared Adapter
Specifications
O.D. | 3.62 in, 91.95 mm |
Length | 4 in, 101.6 mm |
I.D. | 3 in, 76.2 mm |
Weight | 0.36 LB |
EAN or UPC | 742330030936 |
Have an account? Sign in
O.D. | 3.62 in, 91.95 mm |
Length | 4 in, 101.6 mm |
I.D. | 3 in, 76.2 mm |
Weight | 0.36 LB |
EAN or UPC | 742330030936 |