- Stack Pipe
| Inlet Diameter | 3.01 in, 76.58 mm |
| Length | 36 in, 914.4 mm |
| Style | Straight |
| Connection | OD |
| Weight | 6.0 LB |
| EAN or UPC | 742330031032 |
| Inlet Diameter | 3.01 in, 76.58 mm |
| Length | 36 in, 914.4 mm |
| Style | Straight |
| Connection | OD |
| Weight | 6.0 LB |
| EAN or UPC | 742330031032 |