- Stack Pipe
| Connection | OD |
| Style | Straight |
| Length | 24 in, 609.6 mm |
| Inlet Diameter | 2.99 in, 75.82 mm |
| Weight | 3.85 LB |
| EAN or UPC | 742330031056 |
| Connection | OD |
| Style | Straight |
| Length | 24 in, 609.6 mm |
| Inlet Diameter | 2.99 in, 75.82 mm |
| Weight | 3.85 LB |
| EAN or UPC | 742330031056 |