- Stack Pipe
| Inlet Diameter | 3 in, 76.2 mm |
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Style | Curved |
| Weight | 3.85 LB |
| EAN or UPC | 742330031063 |
| Inlet Diameter | 3 in, 76.2 mm |
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Style | Curved |
| Weight | 3.85 LB |
| EAN or UPC | 742330031063 |