- Stack Pipe
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Inlet Diameter | 3.49 in, 88.65 mm |
| Style | Curved |
| Weight | 6.8 LB |
| EAN or UPC | 742330031117 |
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Inlet Diameter | 3.49 in, 88.65 mm |
| Style | Curved |
| Weight | 6.8 LB |
| EAN or UPC | 742330031117 |