- Stack Pipe
| Material | Chrome |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Inlet Diameter | 4 in, 101.6 mm |
| Connection | OD |
| Weight | 8.6 LB |
| EAN or UPC | 742330031209 |
| Material | Chrome |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Inlet Diameter | 4 in, 101.6 mm |
| Connection | OD |
| Weight | 8.6 LB |
| EAN or UPC | 742330031209 |