- Stack Pipe
| Length | 36 in, 914.4 mm |
| Style | Straight |
| Inlet Diameter | 4 in, 101.6 mm |
| Connection | ID |
| Weight | 7.7 LB |
| EAN or UPC | 742330031216 |
| Length | 36 in, 914.4 mm |
| Style | Straight |
| Inlet Diameter | 4 in, 101.6 mm |
| Connection | ID |
| Weight | 7.7 LB |
| EAN or UPC | 742330031216 |