- Stack Pipe
| Inlet Diameter | 4.99 in, 126.62 mm |
| Connection | OD |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Weight | 9.2 LB |
| EAN or UPC | 742330031254 |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Connection | OD |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Weight | 9.2 LB |
| EAN or UPC | 742330031254 |