- Stack Pipe
| Inlet Diameter | 5.01 in, 127.38 mm |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Connection | ID |
| Weight | 9.23 LB |
| EAN or UPC | 742330031285 |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Length | 36 in, 914.4 mm |
| Style | Curved |
| Connection | ID |
| Weight | 9.23 LB |
| EAN or UPC | 742330031285 |