- Stack Pipe
| Style | Straight |
| Connection | OD |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Length | 60 in, 1524 mm |
| Weight | 16.45 LB |
| EAN or UPC | 742330031384 |
| Style | Straight |
| Connection | OD |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Length | 60 in, 1524 mm |
| Weight | 16.45 LB |
| EAN or UPC | 742330031384 |