- Stack Pipe
| Connection | OD |
| Length | 96 in, 2438.4 mm |
| Material | Chrome |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Style | Curved |
| Weight | 27.88 LB |
| EAN or UPC | 742330031438 |
| Connection | OD |
| Length | 96 in, 2438.4 mm |
| Material | Chrome |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Style | Curved |
| Weight | 27.88 LB |
| EAN or UPC | 742330031438 |