- 5.98 in Inside Diameter
| Angle | 90 Degrees |
| Inner Diameter 2 | 7.01 in, 178 mm |
| Radius | 4.37 in, 111 mm |
| Center Height | 9.02 in, 229 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330168264 |
| Angle | 90 Degrees |
| Inner Diameter 2 | 7.01 in, 178 mm |
| Radius | 4.37 in, 111 mm |
| Center Height | 9.02 in, 229 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330168264 |