- 2.25 in Outside Diameter
| O.D. | 2.25 in, 57.15 mm |
| Leg Length 1 | 10 in, 254 mm |
| Radius | 4.02 in, 102 mm |
| Leg Length 2 | 10 in, 254 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Weight | 2.19 LB |
| EAN or UPC | 742330031803 |
| O.D. | 2.25 in, 57.15 mm |
| Leg Length 1 | 10 in, 254 mm |
| Radius | 4.02 in, 102 mm |
| Leg Length 2 | 10 in, 254 mm |
| Connection | OD-OD |
| Angle | 90 Degrees |
| Weight | 2.19 LB |
| EAN or UPC | 742330031803 |