- Stack Pipe
| Style | Curved |
| Length | 72 in, 1828.8 mm |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Connection | ID |
| Material | Chrome |
| Weight | 21.55 LB |
| EAN or UPC | 742330032114 |
| Style | Curved |
| Length | 72 in, 1828.8 mm |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Connection | ID |
| Material | Chrome |
| Weight | 21.55 LB |
| EAN or UPC | 742330032114 |