- 4.03 in Inside Diameter
| Length | 12 in, 304.8 mm |
| Connection | ID |
| Material | Stainless Steel |
| I.D. | 4.03 in, 102.36 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330115473 |
| Length | 12 in, 304.8 mm |
| Connection | ID |
| Material | Stainless Steel |
| I.D. | 4.03 in, 102.36 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330115473 |