- 4.03 in Inside Diameter
| Length | 15 in, 381 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 2.5 LB |
| EAN or UPC | 742330115480 |
| Length | 15 in, 381 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 2.5 LB |
| EAN or UPC | 742330115480 |