- 4.03 in Inside Diameter
| Connection | ID |
| Length | 21 in, 533.4 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Weight | 3.6 LB |
| EAN or UPC | 742330115503 |
| Connection | ID |
| Length | 21 in, 533.4 mm |
| I.D. | 4.03 in, 102.36 mm |
| Material | Stainless Steel |
| Weight | 3.6 LB |
| EAN or UPC | 742330115503 |