- 5 in Inside Diameter
| Connection | ID |
| Length | 12 in, 304.8 mm |
| Material | Galvanized Steel |
| I.D. | 5 in, 127 mm |
| Weight | 2.25 LB |
| EAN or UPC | 742330116326 |
| Connection | ID |
| Length | 12 in, 304.8 mm |
| Material | Galvanized Steel |
| I.D. | 5 in, 127 mm |
| Weight | 2.25 LB |
| EAN or UPC | 742330116326 |