- Stack Pipe
| Style | Curved |
| Leg Length 1 | 9.02 in, 229 mm |
| Leg Length 2 | 17.99 in, 457 mm |
| Inlet Diameter | 5 in, 127 mm |
| Connection | OD |
| Overall Length | 37.99 in, 965 mm |
| Weight | 11.5 LB |
| EAN or UPC | 742330114292 |
| Style | Curved |
| Leg Length 1 | 9.02 in, 229 mm |
| Leg Length 2 | 17.99 in, 457 mm |
| Inlet Diameter | 5 in, 127 mm |
| Connection | OD |
| Overall Length | 37.99 in, 965 mm |
| Weight | 11.5 LB |
| EAN or UPC | 742330114292 |