- Stack Pipe
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Style | Straight |
| Weight | 6.5 LB |
| EAN or UPC | 742330114377 |
| Length | 24 in, 609.6 mm |
| Connection | OD |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Style | Straight |
| Weight | 6.5 LB |
| EAN or UPC | 742330114377 |