- Tailpipe
| Length | 12.99 in, 330 mm |
| Connection | ID |
| Inlet Diameter | 5 in, 127 mm |
| Material | Chrome |
| Weight | 3.9 LB |
| EAN or UPC | 742330114728 |
| Length | 12.99 in, 330 mm |
| Connection | ID |
| Inlet Diameter | 5 in, 127 mm |
| Material | Chrome |
| Weight | 3.9 LB |
| EAN or UPC | 742330114728 |