- 4.01 in Inside Diameter
- 3.99 in Outside Diameter
| Material | Chrome |
| O.D. | 3.99 in, 101.22 mm |
| Connection | OD-ID |
| I.D. | 4.01 in, 101.98 mm |
| Leg Length 1 | 8 in, 203.2 mm |
| Radius | 5 in, 127 mm |
| Angle | 90 Degrees |
| Leg Length 2 | 8 in, 203.2 mm |
| Weight | 4.4 LB |
| EAN or UPC | 742330115060 |

