- Stack Pipe
| Angle | 45 Degrees |
| Connection | OD |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Weight | 4.25 LB |
| EAN or UPC | 742330115244 |
| Angle | 45 Degrees |
| Connection | OD |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Weight | 4.25 LB |
| EAN or UPC | 742330115244 |