- 3.5 in Inside Diameter
| Length | 300 in, 7620 mm |
| I.D. | 3.5 in, 89 mm |
| Connection | ID |
| Material | Stainless Steel |
| Weight | 40.2 LB |
| EAN or UPC | 742330165485 |
| Length | 300 in, 7620 mm |
| I.D. | 3.5 in, 89 mm |
| Connection | ID |
| Material | Stainless Steel |
| Weight | 40.2 LB |
| EAN or UPC | 742330165485 |