Product details
- 3.5 in Inside Diameter
Specifications
I.D. | 3.5 in, 88.9 mm |
Length | 120 in, 3048 mm |
Connection | ID |
Weight | 16.0 LB |
EAN or UPC | 742330165539 |
Have an account? Sign in
I.D. | 3.5 in, 88.9 mm |
Length | 120 in, 3048 mm |
Connection | ID |
Weight | 16.0 LB |
EAN or UPC | 742330165539 |