- 2.99 in Inside Diameter
| Connection | ID |
| Material | Stainless Steel |
| I.D. | 2.99 in, 76 mm |
| Length | 120 in, 3048 mm |
| Weight | 14.2 LB |
| EAN or UPC | 742330165560 |
| Connection | ID |
| Material | Stainless Steel |
| I.D. | 2.99 in, 76 mm |
| Length | 120 in, 3048 mm |
| Weight | 14.2 LB |
| EAN or UPC | 742330165560 |