- 4 in Inside Diameter
| Connection | ID |
| I.D. | 4 in, 101.6 mm |
| Length | 120 in, 3048 mm |
| Material | Stainless Steel |
| Weight | 17.0 LB |
| EAN or UPC | 742330165584 |
| Connection | ID |
| I.D. | 4 in, 101.6 mm |
| Length | 120 in, 3048 mm |
| Material | Stainless Steel |
| Weight | 17.0 LB |
| EAN or UPC | 742330165584 |