- 2.5 in Inside Diameter
| I.D. | 2.5 in, 63.5 mm |
| Length | 120 in, 3048 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 12.9 LB |
| EAN or UPC | 742330165645 |
| I.D. | 2.5 in, 63.5 mm |
| Length | 120 in, 3048 mm |
| Material | Stainless Steel |
| Connection | ID |
| Weight | 12.9 LB |
| EAN or UPC | 742330165645 |