- 10 in Inside Diameter
| Center Height | 6.3 in, 160 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| I.D. | 10 in, 254 mm |
| Width | 2.01 in, 51 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330199602 |
| Center Height | 6.3 in, 160 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| I.D. | 10 in, 254 mm |
| Width | 2.01 in, 51 mm |
| Weight | 5.1 LB |
| EAN or UPC | 742330199602 |