- 11.08 in Inside Diameter
| I.D. | 11.08 in, 281.43 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Center Height | 5.51 in, 140 mm |
| Weight | 4.805 LB |
| EAN or UPC | 742330199671 |
| I.D. | 11.08 in, 281.43 mm |
| Width | 1.5 in, 38 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Center Height | 5.51 in, 140 mm |
| Weight | 4.805 LB |
| EAN or UPC | 742330199671 |