- 10.98 in Inside Diameter
| Center Height | 6.5 in, 165 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| I.D. | 10.98 in, 279 mm |
| Width | 2.01 in, 51 mm |
| Weight | 6.5 LB |
| EAN or UPC | 742330199619 |
| Center Height | 6.5 in, 165 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| I.D. | 10.98 in, 279 mm |
| Width | 2.01 in, 51 mm |
| Weight | 6.5 LB |
| EAN or UPC | 742330199619 |