- 13.08 in Inside Diameter
| Center Height | 7.76 in, 197 mm |
| I.D. | 13.08 in, 332.23 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Width | 2.01 in, 51 mm |
| Weight | 7.2 LB |
| EAN or UPC | 742330199657 |
| Center Height | 7.76 in, 197 mm |
| I.D. | 13.08 in, 332.23 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Width | 2.01 in, 51 mm |
| Weight | 7.2 LB |
| EAN or UPC | 742330199657 |