- 11.08 in Inside Diameter
| I.D. | 11.08 in, 281.43 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Width | 2.01 in, 51 mm |
| Center Height | 6.5 in, 165 mm |
| Weight | 6.79 LB |
| EAN or UPC | 742330199640 |
| I.D. | 11.08 in, 281.43 mm |
| Bolt Hole Diameter | 0.43 in, 11 mm |
| Width | 2.01 in, 51 mm |
| Center Height | 6.5 in, 165 mm |
| Weight | 6.79 LB |
| EAN or UPC | 742330199640 |